Beli rubber mounting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- TRUSCO Hexagon Type Rubber Vibration Isolatoratribut:
- Screw Dimensions: M5x0.80
- Rubber Hardness: 60Degrees
- Purpose of Use: Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.
- ALTRAND XL Type Open Spring MountingDeskripsi:Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
- TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Typeatribut:
- Specification: Single washer type
- Weight (g): 100
- Length L(mm): 30
- Bolt Length (mm): 28
- Bolt: M8
- Maximum Load (N): 735
- Bolt Hole Diameter (Ø mm): 9
- Outer Diameter d (mm): 32
- Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- RS PRO Round M10 Anti Vibration MountDeskripsi:RS PRO Round M10 Zinc Plated Steel Anti-Vibration Mount 40 Compression Load 85 mm Dia. Natural RubberChoose this flange mount from RS PRO when you need a way to support devices and protect them against vibration. The rubber cone design absorbs low-frequency vibrations and sound, keeping your equipment safe and reducing noise in your work environment. The mount is designed for use with small static loads of up to 40 kg. It has a rubber and zinc-plated steel construction that's resistant to corrosion, meaning it will hold up in harsh environmental conditions. The flange design means you can securely fasten this mount to your equipment with an M10 screw. You'll find this mount used for reducing vibrations in equipment such as fans, pumps or stationary generator sets. It's also suitable for use with security cameras, computers and vibrating screens.atribut:
- Foot Shape: Round
- Material: Natural Rubber
- Maximum Operating Temperature (°C): 100
- Metalwork: Zinc Plated Steel
- Shore Hardness: 60 Shore A
- SHOWA Hanging Type Vibration Insulation Rubberatribut:
- Material: Rubber:Natural rubber (NR), Metal fittings:Rolled steel for general structural use
- Purpose of Use: Interior ceiling, various system ceiling. Ceiling hanging air conditioning equipment, air conditioning duct, piping.
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- TRUSCO Hexagon Type Rubber Vibration IsolatorDeskripsi:-Because the hexagonal type is in millimeter size, work can be performed with commercially available tool.-It can also be attached to places deep down such as the bottom of a groove by using a deep socket. -Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.atribut:
- Rubber Hardness: 60°
- Metal Fitting Materials: Rolling Steel Material for Standard Structure
- Rubber Materials: Natural Rubber (NR)
- Kennedy Mounted Point RA60Deskripsi:A Shape - Shank Diameter 6mm Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.atribut:
- Grade: RA60
- Mason Floor Mount Vibration IsolatorDeskripsi:These elastomer-style floor-mount vibration isolators are composed of a steel mounting plate with a slightly tapered, cylindrical neoprene element. They provide greater deflection and more vibration reduction than isolation pads or mats.atribut:
- UNSPSC: 23153130
- Vinilon Sambungan Pipa PVC Tee Radius BesarDeskripsi:- Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)atribut:
- Grain Size: 60
- Weight (g): 30
- Thickness (mm): 10
- Shaft DiameterxShaft Length (mm): 3x30
- Maximum Rotation Speed (rpm): 88000
- Outer Diameter d (mm): 5
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- Kennedy Mounted Point (Mata Tuner Batu)Deskripsi:W Shape Shank Diameter 6mm except = W244 = 10mm & W200 & W211= 3mm. Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals. Shank diameters are metric as listed below with inch sizes available on request. Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2inch) and are for guidance only.atribut:
- Grade: RA80
- Maximum RPM: 55000
- Diameter: 6mm
- Shape Reference: W164
- Length: 20mm
- Mitsuboshi Timing Belt Model L050 (Belt Timing)Deskripsi:It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.atribut:
- Belt Type: L
- Belt Nominal Width: 50
- Type: Timing Belt
- Belt Material: Rubber
- Kennedy Mounted Point RA100Deskripsi:All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.atribut:
- Grade: RA100
- PFERD Mounted Point ZY0408/6 AR100O5V (Mata Tuner Batu)Deskripsi:M.POINT ZY0510/3 AR100O5V 094884 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.atribut:
- Burr Shape: Cylindrical
- Dimensions (mm): 48x4x4
- Application: Deburring, chamfering
- Abrasive Material: Aluminium Oxide
- Item: Cylindrical Mounted Point
- Diameter (mm): 4
- Grit Size: 100
- Shank Diameter (mm): 6
- Type: Cylindrical
- Maximum Speed (rpm): 177400
Daftar Harga rubber mounting Terbaru October 2026
| monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran) | Rp43.900 |
| TRUSCO Hexagon Type Rubber Vibration Isolator | Rp46.900 |
| ALTRAND XL Type Open Spring Mounting | Rp959.900 |
| TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type | Rp149.900 |
| monotaro Antivibration Rubber | Rp46.900 |
| TRUSCO Cushion Rubber | Rp24.900 |
| Hikari Rubber | Rp31.900 |
| RS PRO Round M10 Anti Vibration Mount | Rp319.900 |
| SHOWA Hanging Type Vibration Insulation Rubber | Rp99.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/64P101563220-15.jpg)








/qnP103786959-2.jpg)



/Vinilon%20Sambungan%20Pipa%20PVC%20Tee%20Radius%20Besar/a6P106381366-1.jpg)
%20(Spon%20Karet)/8wP103182320-1.jpg)
/P102186657-1.jpg)
/f7P102272547-6.jpg)
/P102359989-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)